Nlite CC16T Carbon Composite Telescopic Pole 1.6M Each

Order Code: ZT2428182S

£79.99 Inc VAT (20%)
£82.993.5% off


Description

Unger nLite Carbon Composite Telescopic Pole is a water-fed pole system sets a new milestone in cleaning with pure water. The UNGER nLITE carbon composite telescopic poles score points with their perfect mix of stability and flexibility. With the new nLITE system, UNGER has developed water-fed telescopic poles on a scale never before achieved.
UNGER nLITE system: perfect handling
Thanks to its innovative PrecisionGrip pole shape, commercial window cleaners can work with noticeably more precision. The pole shape of the UNGER nLITE carbon composite poles reduces the user strength required and enables ergonomic work at any working height.
Cleaning with pure water reaches a whole new level with the UNGER nLITE system. With the water-fed poles, the sky�s the limit: the UNGER nLITE carbon composite telescopic main pole measures an impressive 8.60 metres and therefore has no trouble cleaning glass surfaces on the second floor, all from the comfort of the ground. Would you like a little more? That�s no problem with UNGER�s water-fed poles. The UNGER nLITE system�s water-fed telescopic poles are of course also designed for smaller buildings or working from a cherry picker. From 0.90 metres to 6.00 metres in length, the poles are ideal for use at any worksite.
Water-fed telescopic poles: quick, precise, secure
UNGER has developed the nLITE system water-fed telescopic poles, taking performance to new heights. Intelligent product features guarantee precise control of the cleaning movement and greatly minimise the time and effort involved. Would you like an example? SmartLock clamps: this small but neat feature of UNGER�s water-fed poles is particularly effective in reducing the amount of work involved when cleaning with pure water, especially when you need quick and impressive cleaning results on parts of buildings with different heights. With the SmartLock clamps, commercial window cleaners can lock the individual pole elements simply and quickly using a finger. It couldn�t be easier. And an integrated extension stop prevents the pole elements being pulled out too far. Quick, precise and secure work guaranteed � also thanks to the DuroFlex hose in the UNGER nLITE carbon composite telescopic poles. The integrated hose management and highly flexible material make work on windows and facades straightforward. nLITE clips are optionally available to attach the hose to the outside. The result is complete flexibility and extreme efficiency for professional cleaning with pure water.
Whether cleaning solar panels or working on overhanging facades: the UNGER nLITE system�s water-fed poles are ushering in a new era in cleaning with pure water. UNGER nLITE means: ultra-light and at the same time extremely robust carbon materials, flexibly extendable pole lengths and product features technologically developed precisely to meet the needs of cleaning professionals.
All of this can be found in the best and most advanced telescopic pole system in the world:

Technical details:
-Choose from four pole lengths: 1.60 m, 3.20 m, 6.00 m, 8.60 m
-Working height: up to 10 m
-Number of elements: 2-6
-Extension poles: 0.90 m � 1.68 m
-Weight: 0.46 kg � 2.20 kg
-Strength: 96 GPa

See full description
Specifications for Nlite CC16T Carbon Composite Telescopic Pole 1.6M Each
  • Colour
    Green/Black
  • Product Type
    Waterfed Pole Systems
  • Size
    1.6m / 5.5ft
  • Material
    Carbon Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome