Loading Bay Floodlight 30W SMD LED

Order Code: ZT2622296S

£199.99 Inc VAT (20%)


Description

• SMD LED floodlight producing 4200 lumens.
• 40" Foldable single arm bracket with 30° beam angle.
• Mains powered with a 1.5m cord length housed in cast aluminium.
• Light is encased in anti-corrosion stainless steel cage.
• Supplied with integral AC-DC transformer.
• IP Rating: IP65.
• Model No. LED30WDL

See full description
Specifications for Loading Bay Floodlight 30W SMD LED
  • MFR Part No.
    LED30WDL
  • Colour Temperature
    5000K
  • Weight
    6.18kg
  • Power
    30W
  • Voltage
    230V~50Hz
  • PIR Motion Sensor
    No
  • Ingress Protection Rating (IP Rating)
    IP65
  • LED Type
    30 x SMD LED
  • Energy Rating
    E
  • Lumen Output
    4200Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome