LED Floodlight 4000K 230V IP65 10W

Order Code: ZT3323258S

£19.99 Inc VAT (20%)


Description

LED Floodlight 4000K 230V IP65 10W | Description: 230V IP65 10W LED Floodlight, 4000K Ideal for domestic, commercial and security installations Internal connector block within housing allows the installer to wire directly to the fixture without the need for external connections and boxes required by traditional pre-flexed flood lights. Instant illumination compatible for switching via external sensors without any loss or effect to LED life. - Angled mounting bracket for quick and simple installation - Easy installation via 20mm PG gland and internal junction box - Slim profile design - Die-cast aluminium - Driver on board technology 4000K, Cool white, 800lm | Features: Finish: Black, Material: Die-cast aluminium, Height: 10.5cm, Width: 13cm, Depth: 5.3cm, Projection: 7.5cm, Bulb Included: Yes, Dimmable: Not Dimmable, Kelvin: Cool White - 4000K, Lumens: 800lm

See full description
Specifications for LED Floodlight 4000K 230V IP65 10W
  • Dimmable
    Not Dimmable
  • Ingress Protection Rating (IP Rating)
    IP65
  • Bulb Included
    Yes
  • Colour Temperature
    Cool White - 4000K
    4000K
  • Product Type
    LED Floodlight
  • Voltage
    230V
  • Lumens
    800lm
  • Projection
    7.5cm
  • Wattage
    10W
  • Colour
    Black
  • Material
    Die-cast aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome