Scotch-Brite Purple High Shine Diamond Pad 15" 38cm 5XPADS

Scotch-Brite Purple High Shine Diamond Pad 15" 38cm 5XPADS

Order Code: ZT2428168S

£139.99 Inc VAT (20%)
£149.996.5% off


Description

Stage 2 - Diamond formula floor pad to simultaneously clean and polish your
floor to achieve an outstanding shine


Ideal for cleaning & polishing marble, terrazzo, vinyl, slate and
polished concrete floors


Cleans and polishes without the use of chemicals


Recommended for use with low and standard speed machines


Scotch-Brite? Purple Diamond-coated Floor Pad for cleaning and polishing to
an outstanding gloss level marble, terrazzo, vinyl, slate and polished
concrete floors. Removes black marks up to six times faster, lasts up to 25
times longer. Easy to use as no expensive or harmful chemicals needed only
water. The pad offers high durability and productivity, and it's flexible
structure means that it is easy to clean after use. For floors in a poor
initial condition use the Sienna Diamond-coated Floor Pad to bring them to
a medium shine.


Specifications


Center Hole Yes


Center Hole Diameter (Metric) 8.5 cm


Colour Purple, Purple


EPC Can View Authorized


Machine Speed 150-3000 RPM


Material Non-Woven Nylon/Polyester Fibre


Product Type Buffing Pads, Burnishing Pads, Cleaning Pads


Recommended Surfaces Concrete, Marble, Terrazzo, Vinyl


Shape Round


Sizes 20",? 17",? 15"


Surface Type Stone


Thickness (Metric) 25.4 mm


Typical Application Cleaning, Polishing

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Scotch-Brite Purple High Shine Diamond Pad 15" 38cm 5XPADS
  • Colour
    Purple
  • Product Type
    Pads & Bonnets
  • Size
    38cm / 15"
  • Material
    Polyester Fibre
  • Shape
    Round
  • Thickness
    25.4mm
  • Center Hole Diameter
    8.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome