1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Floodlights
Galaxy Rechargeable Floodlight
0
1
2

Galaxy Rechargeable Floodlight


3 Variants From
£27.99

Inc VAT (20%)

See 3 Product Variants
£27.99

Description

The Galaxy LED portable rechargeable work lights are ideal for DIY, inspection work, construction sites etc. where a lightweight portable solution is required. With 360º movement and positioning due to the adjustable handle, Galaxy work light can be set to your preferred angle so the light is where you require it. Galaxy work lights have two light modes: High power and Half power, and the COB (Chip On Board) LEDs maximise the lumen output per square inch.

Galaxy is an ideal workshop companion that can withstand hard knocks due to the high impact ABS housing and shatterproof polycarbonate lens, and can be wall mounted or used with a tripod (Sold Separate)

Feature Attributes

Case Material:

Polycarbonate

Bulb Type:

LED

Colour:

Yellow

Voltage:

7.4 V

Series:

Galaxy™

Number of Lights:

One

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome