Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
(226)
Brand
(226)
ASD
(12)
Argon Lighting
(2)
Eglo Lighting
(4)
Elstead Lighting
(31)
Elstead Quintiesse
(21)
+27 more
Price
£7
£3K
£7 - £3K
Special Offers
(43)
BulkDiscount
(6)
NewProduct
(7)
ReducedPrice
(30)
Product Type
(127)
Bollard Light
(1)
Citronella Party Lights
(1)
Display Spotlight
(1)
Festoon Lights
(1)
Outdoor Bollard
(1)
+23 more
IP Rating
(141)
IP20
(1)
IP43
(2)
IP44
(66)
IP54
(5)
IP55
(3)
+6 more
Lumens
(37)
81
(1)
90Lumens
(1)
185Lumens
(1)
222
(2)
228
(1)
+28 more
Colour Temperature
(48)
2700K
(5)
3000
(5)
3000 - 3000K
(1)
3000K
(18)
4000
(2)
+6 more
Dimmable
(32)
No
(2)
Non Dimmable
(4)
Non-Dimmable
(3)
Yes
(22)
Yes with Dimmable Bulbs
(1)
Material
(142)
316 Stainless Steel
(1)
ABS, Polycarbonate
(1)
ABS/PC
(1)
Aluminium
(44)
Aluminium, Metal
(2)
+33 more
Maximum Wattage
(115)
1W
(1)
2W
(1)
2 x 7W
(1)
2.1
(1)
3W
(1)
+35 more
Bulb Included
(83)
No
(47)
Yes
(36)
Lamp Type
(124)
E14
(11)
G9
(2)
GU10
(15)
GU10 CFL
(1)
GU10 LED
(1)
+7 more
Finish
(134)
Aged Zinc
(2)
Aluminium
(1)
Anthracite
(4)
Antique Brass
(1)
Antique Nickel
(2)
+31 more
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Find Outdoor Display Lights Products
Sort By
List View
Grid View
LED Led XPR-E Series 10.0MM Outdoor LED
By
Samsung
Get it by
Fri, 25th Apr
£2,999.99
Inc VAT
1
Add To Basket
LED LED 2 Light Sign Light Silver IP44
By
Firstlight
Get it by
Fri, 25th Apr
£229.99
Inc VAT
£239.99
4% off
1
Add To Basket
LED 2 Light Sign Indoor Wall Light Black IP44
By
Firstlight
Get it by
Fri, 25th Apr
£259.99
Inc VAT
£269.99
3.5% off
1
Add To Basket
Aero 1 Light Sign Light Aluminium IP55, GU10
By
Firstlight
Get it by
Fri, 25th Apr
£189.99
Inc VAT
1
Add To Basket
Sign 1 Light Outdoor Light Outdoor - 9' Reflector Brass IP43, E27
By
Firstlight
Get it by
Fri, 25th Apr
£159.99
Inc VAT
1
Add To Basket
Sign 1 Light Outdoor Light Outdoor - 9' Reflector Black IP43, E27
By
Firstlight
Get it by
Fri, 25th Apr
£159.99
Inc VAT
1
Add To Basket
Palin Outdoor Spot Lights Brushed Stainless Steel, Glass
By
Netlighting
Get it by
Fri, 25th Apr
#BulkDiscount
From
£52.99
Inc VAT
Up to 3.5% off
View 2 Variants
Outdoor Ceiling/Wall 2 Light Stainless Steel IP44, GU10
By
Searchlight Lighting
Get it by
Fri, 25th Apr
£89.99
Inc VAT
1
Add To Basket
Pyramid Outdoor Bollard Light Stainless Steel IP44
By
Endon
Get it by
Fri, 25th Apr
#ReducedPrice
£75.99
Inc VAT
£79.99
5% off
1
Add To Basket
Sign 1 Light Display Spotlight Graphite IP65, GU10
By
Firstlight
Get it by
Fri, 25th Apr
£113.99
Inc VAT
1
Add To Basket
LED 3 Light Outdoor Spotlight Stainless Steel IP65
By
Searchlight Lighting
Get it by
Fri, 25th Apr
£103.99
Inc VAT
1
Add To Basket
FOC Led Outdoor Wall Spotlight Dark Grey IP65
By
Faro Lighting
Get it by
Mon, 28th Apr
£259.99
Inc VAT
1
Add To Basket
Pathlux Outdoor LED Coastal Ground Uplights
By
Netlighting
Get it by
Fri, 25th Apr
From
£129.99
Inc VAT
Up to 6% off
View 2 Variants
Hornsea Outdoor Bollard Teak with 316 Stainless Steel, IP55
By
Elstead Lighting
Get it by
Fri, 25th Apr
£399.99
Inc VAT
1
Add To Basket
Flow 1 Light Outdoor Display & Spot Ip65, Gu10
By
Netlighting
Get it by
Mon, 28th Apr
From
£99.99
Inc VAT
View 2 Variants
Selma Outdoor Display Light Black, 3000K, IP66
By
Elstead Lighting
Get it by
Fri, 25th Apr
£163.99
Inc VAT
1
Add To Basket
Sigmund LED Light Wall - Graphite Finish
By
Netlighting
Get it by
Fri, 25th Apr
From
£103.99
Inc VAT
Up to 5% off
View 2 Variants
Holborn 2 Light Outdoor Decorative Flush Verdigris IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£309.99
Inc VAT
£319.99
3% off
1
Add To Basket
Bulkhead Round Outdoor Light Solid Brass Ribbed Glass
By
Searchlight Lighting
Get it by
Fri, 25th Apr
£139.99
Inc VAT
£144.99
3% off
1
Add To Basket
Bulkhead Oval Outdoor Light Solid Brass Ribbed Glass
By
Searchlight Lighting
Get it by
Fri, 25th Apr
#ReducedPrice
£89.99
Inc VAT
£99.99
10% off
1
Add To Basket
Holborn 2 Light Outdoor Decorative Flush Polished Chrome IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£309.99
Inc VAT
£319.99
3% off
1
Add To Basket
Holborn 2 Light Outdoor Decorative Flush Dark Bronze IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£309.99
Inc VAT
£319.99
3% off
1
Add To Basket
Masthead Outdoor Wall Lights Polished with Chrome & Black Finish
By
Netlighting
Get it by
Fri, 25th Apr
From
£153.99
Inc VAT
View 2 Variants
Kichler Morris Outdoor Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£229.99
Inc VAT
View 3 Variants
Kichler Chance Harbor Outdoor Wall Lantern
By
Netlighting
Get it by
Fri, 25th Apr
From
£173.99
Inc VAT
Up to 4% off
View 3 Variants
Kichler Ashbern Outdoor Textured Black Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£249.99
Inc VAT
View 2 Variants
Kichler Andover Outdoor Wall Lantern
By
Netlighting
Get it by
Fri, 25th Apr
From
£169.99
Inc VAT
View 3 Variants
Hinkley Sutcliffe Outdoor Wall Lanterns with Aged Zinc
By
Netlighting
Get it by
Fri, 25th Apr
From
£439.99
Inc VAT
View 2 Variants
IP44 Grampian Outdoor Lamp Posts - Black
By
Elstead Lighting
Get it by
Fri, 25th Apr
£1,299.99
Inc VAT
1
Add To Basket
Manfria LED Outdoor Short Bollard Light Anthracite - White IP44
By
Eglo Lighting
Get it by
Thu, 24th Apr
£109.99
Inc VAT
1
Add To Basket
Chiswick Outdoor Display Light - Antique Brass IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£329.99
Inc VAT
1
Add To Basket
Galena 4 Light Outdoor Lamp Posts Sable IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£599.99
Inc VAT
1
Add To Basket
Hinkley Castelle Outdoor Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£249.99
Inc VAT
View 4 Variants
Hinkley Anchorage Outdoor Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£379.99
Inc VAT
View 2 Variants
Feiss Market Square Outdoor Wall Lights
By
Netlighting
Get it by
Fri, 25th Apr
From
£173.99
Inc VAT
Up to 4% off
View 3 Variants
Deco Lane 1 Light Half Outdoor Wall Lantern
By
Netlighting
Get it by
Fri, 25th Apr
From
£109.99
Inc VAT
View 5 Variants
Plantation 1 Light Outdoor Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£249.99
Inc VAT
Up to 3.5% off
View 4 Variants
Beacon Hill Outdoor Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£199.99
Inc VAT
Up to 4% off
View 3 Variants
Cordillera 1 Light Outdoor Wall Light Burnished Bronze IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£189.99
Inc VAT
1
Add To Basket
Camillo 1 Light Medium Outdoor Wall Lantern Painted Natural Brass IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£153.99
Inc VAT
1
Add To Basket
Palma Outdoor Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£132.99
Inc VAT
Up to 7.5% off
View 4 Variants
Camillo 1 Light Medium Outdoor Wall Lantern Textured Black IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£179.99
Inc VAT
1
Add To Basket
Cordillera 1 Light Outdoor Wall Light Black IP44
By
Elstead Lighting
Get it by
Fri, 25th Apr
£219.99
Inc VAT
£229.99
4% off
1
Add To Basket
Hinkley Sutcliffe Outdoor Wall Lanterns
By
Netlighting
Get it by
Fri, 25th Apr
From
£439.99
Inc VAT
View 2 Variants
SUV Outdoor Led Display Light Urban Grey IP65 4.5W 3000K
By
Leds C4 Lighting
Get it in
10-13
working days
£114.99
Inc VAT
£119.99
4% off
1
Add To Basket
Thor Outdoor Led Display Light Small Polished IP65 2W 3000K
By
Netlighting
Get it in
10-13
working days
£189.99
Inc VAT
1
Add To Basket
Rexel Led 1 Light Outdoor Lamp Urban Grey IP65
By
Leds C4 Lighting
Get it in
10-13
working days
£279.99
Inc VAT
1
Add To Basket
Helio 1 Light Outdoor Spotlight Stainless Steel IP67, GU10
By
Leds C4 Lighting
Get it in
10-13
working days
£142.99
Inc VAT
£149.99
4.5% off
1
Add To Basket
Hubble 1 Light Outdoor Spotlight Urban Grey IP65, GU10
By
Leds C4 Lighting
Get it in
10-13
working days
£153.99
Inc VAT
1
Add To Basket
Helio Aluminium 1 Light Outdoor Spot Ip65, Gu10
By
Netlighting
Get it in
10-13
working days
From
£111.99
Inc VAT
View 2 Variants
Hubble 1 Light Outdoor Spotlight Black IP65, GU10
By
Netlighting
Get it in
10-13
working days
£143.99
Inc VAT
1
Add To Basket
Esparta 1 Light Outdoor Spotlight Urban Grey IP65, E27
By
Leds C4 Lighting
Get it in
10-13
working days
£149.99
Inc VAT
1
Add To Basket
Powell LED 3 Light Small Outdoor Spot Grey Ip65
By
Netlighting
Get it in
10-13
working days
From
£209.99
Inc VAT
View 2 Variants
Cube Led 9 Light Large Outdoor Spotlight Urban Grey IP65 - 05-9854-Z5-CL
By
Leds C4 Lighting
Get it in
10-13
working days
£219.99
Inc VAT
1
Add To Basket
Hubble Outdoor LED Display Light Urban Grey Ip65 Ik07
By
Netlighting
Get it in
10-13
working days
From
£299.99
Inc VAT
View 6 Variants
Micro Outdoor Led Display Light Urban Grey IP65 IK04 3000K
By
Leds C4 Lighting
Get it in
10-13
working days
£269.99
Inc VAT
1
Add To Basket
Stockholm Outdoor Wall Spotlight Stainless Steel IP44, GU10
By
Eglo Lighting
Get it in
5-6
working days
#ReducedPrice
£75.99
Inc VAT
£79.99
5% off
1
Add To Basket
Nema 1 Light Outdoor Spike Light Stainless Steel IP44, GU10
By
Eglo Lighting
Get it in
5-6
working days
#ReducedPrice
£113.99
Inc VAT
£119.99
5% off
1
Add To Basket
Riga Outdoor Wall Downlight Stainless Steel IP54, GU10
By
Eglo Lighting
Get it in
5-6
working days
£72.99
Inc VAT
1
Add To Basket
Ulex Outdoor Display Light Anthracite Ip65, 3000K
By
Netlighting
Get it in
5-6
working days
From
£219.99
Inc VAT
View 2 Variants
Thor Outdoor Display Light Black IP65 3000K
By
Netlighting
Get it in
5-6
working days
From
£249.99
Inc VAT
View 2 Variants
Tommy 1 Light Outdoor Ground Ip66
By
Netlighting
Get it in
5-6
working days
#ReducedPrice
From
£133.99
Inc VAT
6.5% off
View 3 Variants
Fiesta Outdoor Display Hanging Lights Black IP44, E27
By
Netlighting
Get it in
5-6
working days
£153.99
Inc VAT
1
Add To Basket
Inside Outdoor Ground Display Spotlight Lamp 1 Light Coffee IP54, G9
By
Ideal Lux Lighting
Get it in
5-6
working days
£89.99
Inc VAT
1
Add To Basket
Terra 1 Light Outdoor Ground Light Coffee IP65
By
Ideal Lux Lighting
Get it in
5-6
working days
£99.99
Inc VAT
1
Add To Basket
Starlight Integrated LED Outdoor Ground Display Lamp 1 Light Lead Ip68
By
Netlighting
Get it in
5-6
working days
From
£169.99
Inc VAT
View 3 Variants
Economy Outdoor Display Light Black IP54
By
Linea Verdace Lighting
Get it in
5-6
working days
£89.99
Inc VAT
1
Add To Basket
Modena Outdoor Modern Light Stainless Steel, Ip44
By
Netlighting
Get it in
5-6
working days
#ReducedPrice
From
£93.99
Inc VAT
Up to 6% off
View 3 Variants
Outdoor Display Light Silver Gx5.3 Bulb IP55
By
Linea Verdace Lighting
Get it in
5-6
working days
£129.99
Inc VAT
1
Add To Basket
Carbonle Outdoor Display Light Silver IP67
By
Linea Verdace Lighting
Get it in
5-6
working days
£179.99
Inc VAT
1
Add To Basket
Carbonle Outdoor Display Light Black IP67
By
Linea Verdace Lighting
Get it in
5-6
working days
£179.99
Inc VAT
1
Add To Basket
Ringo 1 Light Recessed Outdoor Ground Light Stainless Steel IP67
By
Netlighting
Get it in
10-13
working days
£89.99
Inc VAT
1
Add To Basket
Post 1 Light Outdoor Spot Ip65
By
Netlighting
Get it in
10-13
working days
From
£79.99
Inc VAT
View 2 Variants
Post 1 Light Outdoor Spotlight Grey IP65
By
Forlight
Get it in
10-13
working days
£79.99
Inc VAT
1
Add To Basket
Sredets Spike Light 1 Light Led 7W Graphite Ip 65 IP65
By
Larissa
Get it in
5-6
working days
£129.99
Inc VAT
1
Add To Basket
Edge Outdoor Display Light Grey 3000K IP65
By
Netlighting
Get it in
5-6
working days
£219.99
Inc VAT
1
Add To Basket
Ardino Outdoor Downlight Spot Led 3000K Aluminum Dark Grey IP65
By
Larissa
Get it in
5-6
working days
£159.99
Inc VAT
1
Add To Basket
Neo Led 6 Light Outdoor Spotlight Black IP65
By
Forlight
Get it in
10-13
working days
£89.99
Inc VAT
1
Add To Basket
Minimal LED Light Outdoor Spot Black Ip65
By
Netlighting
Get it in
10-13
working days
From
£84.99
Inc VAT
View 2 Variants
Thor Integrated Alluminium LED Outdoor Display Lights
By
Netlighting
Get it in
5-6
working days
From
£289.99
Inc VAT
Up to 3% off
View 4 Variants
Terra 1 Light Outdoor Ground Light Black IP65
By
Ideal Lux Lighting
Get it in
5-6
working days
£119.99
Inc VAT
1
Add To Basket
Minimal LED 1 Light Outdoor Spot Light Black IP65
By
Forlight
Get it in
10-13
working days
£93.99
Inc VAT
1
Add To Basket
Hubble Outdoor LED Display Light Urban Grey IP65 IK08 2700K
By
Netlighting
Get it in
10-13
working days
£469.99
Inc VAT
1
Add To Basket
Hubble Outdoor LED Display Light Urban Grey IP65 IK09 3000K Dimmable
By
Leds C4 Lighting
Get it in
10-13
working days
£729.99
Inc VAT
£759.99
3.5% off
1
Add To Basket
Terra Outdoor Display Light Coffee IP65
By
Ideal Lux Lighting
Get it in
5-6
working days
£159.99
Inc VAT
1
Add To Basket
Wells Outdoor Display Light Black IP65
By
Forum
Get it in
5-6
working days
#BulkDiscount
£36.99
Inc VAT
1
Add To Basket
Pasadena Outdoor Wall Lantern White Shine Brass Steel IP44
By
Argon Lighting
Get it in
5-6
working days
£159.99
Inc VAT
1
Add To Basket
Pasadena Outdoor Wall Lantern Smoky Chrome IP44
By
Argon Lighting
Get it in
5-6
working days
£153.99
Inc VAT
1
Add To Basket
20 Connectable Bulb String Light Multi
By
GardenKraft
Get it in
5-6
working days
#ReducedPrice
£46.99
Inc VAT
£49.99
6% off
1
Add To Basket
6m E27 20 Bulb Festoon Lights Warm White
By
GardenKraft
Get it in
5-6
working days
#ReducedPrice
£56.99
Inc VAT
£59.99
5% off
1
Add To Basket
Solar LED Copper Light Strings 50m
By
Extrastar
Get it in
5-6
working days
From
£22.99
Inc VAT
4% off
View 2 Variants
Party Bulb Lights 50 Bulb Warm White
By
GardenKraft
Get it in
5-6
working days
£25.99
Inc VAT
1
Add To Basket
Citronella Party Lights
By
Price's Candles
Get it in
5-6
working days
#BulkDiscount
£7.99
Inc VAT
1
Add To Basket
Lamp Ceramic Metal Hal Pre-GalvanisedZ12 60W Colr 728 CLR Sng Ended Caps
By
Signify
Get it in
15-17
working days
£149.99
Inc VAT
1
Add To Basket
Lamp Ceramic Metal Hal Pre-GalvanisedZ12 140W Colr 728 CLR Sng Ended Cap
By
Signify
Get it in
15-17
working days
£189.99
Inc VAT
1
Add To Basket
Fixing Kit for Litehouse Bollards
By
ASD
Get it in
15-17
working days
£33.99
Inc VAT
1
Add To Basket
Luminaire Landscape Plain 60W Black Opal Diff Less Lamp
By
ASD
Get it in
15-17
working days
#ReducedPrice
£55.99
Inc VAT
£59.99
6.5% off
1
Add To Basket
Lumin Landscape Plain and photocell 60W Black Opl Diff Less Lamp
By
ASD
Get it in
15-17
working days
£69.99
Inc VAT
£72.99
4% off
1
Add To Basket
Lumin Landscape Pln GLS (less Lamp) PIR and 60W Black/opal Diff
By
ASD
Get it in
15-17
working days
#ReducedPrice
£61.99
Inc VAT
£69.99
11% off
1
Add To Basket
Tray Surface Mount for Skytile LED Panel 600 x 600mm
By
JCC
Get it in
15-17
working days
£45.99
Inc VAT
1
Add To Basket
See more results