Terra 1 Light Outdoor Ground Light Coffee IP65

Order Code: ZT3326407S

£123.99 Inc VAT (20%)


Description

Terra 1 Light Outdoor Ground Light Coffee IP65 | Description: This outdoor spotlight has a cast aluminium frame, painted in different finishes. The fitting provides a large light shine, which will illuminate a wide area. The adjustable body of the fitting will enable facing the light at the best angle so that it can be most effective. Transparent Pyrex glass diffuser. Easy ground installation is provided by the ground spike. The high IP rating protects the fitting against the outdoor elements. Class one. | Features: Finish: Coffee, Material: Aluminium, IP Rating: IP65, Height (cm) : 29.5, Length (cm) : 8, Projection (cm) : 15, No. of Lights: 1, Wattage (max) : 35, Weight (kg) : 0.52, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Terra 1 Light Outdoor Ground Light Coffee IP65
  • Number of Lights
    1
  • Material
    Aluminium
  • Product Type
    Outdoor Ground Light
  • Maximum Wattage
    35W
  • Weight
    0.52kg
  • Length
    8cm
  • Finish
    Coffee
  • IP Rating
    IP65
  • Bulb Included
    Yes
  • Height
    29.5cm
  • Projection
    15cm
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome