Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Masthead Outdoor Wall Lights Polished with Chrome & Black Finish
By Netlighting
See all variants from
£173.99
Inc VAT (20%)
See all variants from
£173.99
Description
Description unavailable
Feature Attributes
Bulb Included:
No
Maximum Wattage:
40 W
Finish:
Polished Chrome & Black
Projection:
12.8 cm
Product Type:
Outdoor Wall Light
IP Rating:
IP44
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome