Hinkley Anchorage Outdoor Wall Lanterns


£439.99 Inc VAT (20%)

See all variants from £439.99

Description


Description unavailable

Feature Attributes

Dimmable:
Yes
Product Type:
Outdoor Wall Lantern
IP Rating:
IP44
Material:
Clear Glass
Maximum Wattage:
60 W
Finish:
Aged Zinc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome