Rexel Led 1 Light Outdoor Lamp Urban Grey IP65

Order Code: ZT3311287S

£319.99 Inc VAT (20%)
£329.993% off


Description

Rexel LED 1 Light Outdoor Lamp Urban Grey IP65 | Description: The outdoor floor light is compact and versatile for all your outdoor lighting needs. The aluminium fitting has an urban grey finish and a transparent polycarbonate diffuser completes the design. The fitting can be installed on a wall or the ground and can be adjusted to shine at different angles as required. This fitting takes LED bulbs for energy saving and greater convenience. | Features: Finish: Urban grey, Material: High purity aluminium, Diffuser Material: Transparent polycarbonate, IP Rating: IP65/IP67, Height (cm) : 5.8, Length (cm) : 14.3, Width (cm) : 14.3, No. of Lights: 1, Lamp Type: LED CREE, Kelvin: 3000, Lumens: 228, Wattage (max) : 2.1

See full description
Specifications for Rexel Led 1 Light Outdoor Lamp Urban Grey IP65
  • Maximum Wattage
    2.1
  • Colour Temperature
    3000
  • Product Type
    Outdoor Lamp
  • Height
    5.8cm
  • Number of Lights
    1
  • Lamp Type
    LED CREE
  • Lumens
    228
  • Diffuser Material
    Transparent polycarbonate
  • Finish
    Urban Grey
  • Length
    14.3cm
  • IP Rating
    IP65/IP67
  • Material
    High purity aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome