Sredets Spike Light 1 Light Led 7W Graphite Ip 65 IP65

Order Code: ZT3334970S

£169.99 Inc VAT (20%)


Description

Sredets Spike Light 1 Light LED 7W Graphite Ip 65 IP65 | Features: Finish: Graphite | IP Rating: IP65 | Height: 15cm | Diameter: 5.6cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 90lm | Wattage (max) : 7W

Specifications for Sredets Spike Light 1 Light Led 7W Graphite Ip 65 IP65
  • Product Type
    Spike Light
  • Height
    15cm
  • IP Rating
    IP65
  • Maximum Wattage
    7W
  • Lumens
    90lm
  • Finish
    Graphite
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Diameter
    5.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome