Galena 4 Light Outdoor Lamp Posts Sable IP44

Order Code: ZT4279285S

£699.99 Inc VAT (20%)


Description

Galena 4 Light Outdoor Lamp Posts, Sable IP44 | Features: Finish: Sable | Material: Stainless Steel, Seeded Glass, Cast Aluminium | IP Rating: IP44 | Height: 300cm | Width: 33.8cm | Lamp Type: E14 | No. of Lamps: 4 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 5kg | Wattage (max) : 40W

Specifications for Galena 4 Light Outdoor Lamp Posts Sable IP44
  • Lamp Type
    E14
  • Maximum Wattage
    40W
  • Weight
    5kg
  • IP Rating
    IP44
  • Finish
    Sable
  • Height
    300cm
  • Bulb Included
    No
  • Width
    33.8cm
  • Number of Lamps
    4
  • Product Type
    Outdoor Lamp Post

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome