Selma Outdoor Display Light Black, 3000K, IP66

Order Code: ZT3335436S

£209.99 Inc VAT (20%)


Description

Selma Outdoor Display Light Black, 3000K, IP66 | Features: Finish: Black | Material: Die-cast Aluminium, Stainless Steel, Glass | IP Rating: IP66 | Height: 20.8cm | Width: 14.1cm | Depth: 71.7cm | Diameter: 14.1cm | Bulb Included: Yes | Kelvin: 3000k | Lumens: 2240lm | Wattage (max) : 16W

Specifications for Selma Outdoor Display Light Black, 3000K, IP66
  • Lumens
    2240lm
  • Product Type
    Outdoor Display Light
  • IP Rating
    IP66
  • Depth
    71.7cm
  • Width
    14.1cm
  • Colour Temperature
    3000k
  • Maximum Wattage
    16W
  • Finish
    Black
  • Height
    20.8cm
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome