Cube Led 9 Light Large Outdoor Spotlight Urban Grey IP65 - 05-9854-Z5-CL

Order Code: ZT3314525S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Cube LED 9 Light Large Outdoor Spotlight Urban Grey IP65 | Description: The large spotlight will ensure your building stays bright and accessible at all times. The square, urban grey fitting is strong and durable, perfect for outdoor use. The lamp takes LED bulbs for energy saving and greater efficiency. The lamp head can be adjusted up and down as required and there is a plastic spike for ground mounting also included. This fitting can be used with extension arm 71-9487-34-34 or 71-9487-Z5-Z5. | Features: Finish: Urban grey, Material: High purity aluminium, Diffuser Material: Pocarbonate, IP Rating: IP65, Height (cm) : 19.1, Width (cm) : 14.2, Projection (cm) : 11, No. of Lights: 9, Lamp Type: LED CREE, Lumens: 3168, Wattage (max) : 32.5

See full description
Specifications for Cube Led 9 Light Large Outdoor Spotlight Urban Grey IP65 - 05-9854-Z5-CL
  • Width
    14.2cm
  • IP Rating
    IP65
  • Maximum Wattage
    32.5
  • Product Type
    Outdoor Spotlight
  • Lumens
    3168
  • Height
    19.1cm
  • Number of Lights
    9
  • Material
    High purity aluminium
  • Finish
    Urban Grey
  • Diffuser Material
    Pocarbonate
  • Lamp Type
    LED CREE
  • Projection
    11cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome