Riga Outdoor Wall Downlight Stainless Steel IP54, GU10

Order Code: ZT3318241S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Riga Outdoor Wall Downlight Stainless Steel IP54, GU10 | Features: Finish: Stainless Steel | Material: Stainless Steel | IP Rating: IP44 | Height (cm) : 15 | Length (cm) : 6.5 | Projection (cm) : 9.5 | No. of Lights: 1 | Lamp Type: GU10 | Wattage (max) : 3 | Weight (kg) : 0.572 | Class: 1 (Earthed) | Bulb Included: Yes

Specifications for Riga Outdoor Wall Downlight Stainless Steel IP54, GU10
  • Bulb Included
    Yes
  • Class
    1 (Earthed)
  • Height
    15cm
  • Product Type
    Outdoor Wall Downlight
  • Maximum Wattage
    3W
  • Number of Lights
    1
  • Projection
    9.5cm
  • Finish
    Stainless Steel
  • Weight
    0.57kg
  • Lamp Type
    GU10
  • IP Rating
    IP54
  • Length
    6.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome