Minimal LED 1 Light Outdoor Spot Light Black IP65

Order Code: ZT3593405S

£103.99 Inc VAT (20%)


Description

Minimal LED 1 Light Outdoor Spotlight Black IP65 Features Finish: Black Material: Aluminium Diffuser Material: Glass IP Rating: IP65 Height (cm) : 25.4 Length (cm) : 11.7 Diameter (cm) : 6.1 No. of Lights: 1 Kelvin: 3000 Lumens: 680 Wattage (max) : 6.8 Weight (kg) : 0.307

Specifications for Minimal LED 1 Light Outdoor Spot Light Black IP65
  • Height
    25.4cm
  • Diameter
    6.1cm
  • Material
    Aluminium
  • Diffuser Material
    Glass
  • Finish
    Black
  • Lumens
    680
  • Number of Lights
    1
  • Product Type
    Outdoor Spotlight
  • Maximum Wattage
    6.8
  • Weight
    0.31kg
  • IP Rating
    IP65
  • Length
    11.7cm
  • Colour Temperature
    3000
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome