Starlight Integrated LED Outdoor Ground Display Lamp 1 Light Lead Ip68


£199.99 Inc VAT (20%)

See all variants from £199.99


Description unavailable

Feature Attributes

IP Rating:
IP68
Lamp Type:
LED
Finish:
Lead
Material:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome