Pasadena Outdoor Wall Lantern White Shine Brass Steel IP44

Order Code: ZT4807528S

£179.99 Inc VAT (20%)


Description

Pasadena Outdoor Wall Lantern White Shine Brass Steel IP44 | Features: Finish: White Shine Brass Steel | Material: Glass Brass Steel | IP Rating: IP44 | Height: 26cm | Width: 12cm | Depth: 20cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.9kg | Wattage (max) : 15W

Specifications for Pasadena Outdoor Wall Lantern White Shine Brass Steel IP44
  • Product Type
    Outdoor Wall Lantern
  • IP Rating
    IP44
  • Maximum Wattage
    15W
  • Width
    12cm
  • Lamp Type
    E27
  • Depth
    20cm
  • Height
    26cm
  • Weight
    0.9kg
  • Finish
    White Shine Brass Steel
  • Colour
    White
  • Material
    Glass Brass Steel
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome