LED LED 2 Light Sign Light Silver IP44

Order Code: ZT3311288S

£269.99 Inc VAT (20%)


Description

Led LED 2 Light Sign Light Silver IP44 | Description: Add light to your exterior with a beautiful LED 2-Light Silver Sign Light. Its slim sleek design can illuminate house numbers or anything else on your exterior that you wish. Its silver finish is elegant and easy to pair with other colours, finishes and fixtures. | Features: Finish: Silver, IP Rating: IP44, Width (cm) : 26, Projection (cm) : 34, No. of Lights: 2, Lamp Type: LED, Kelvin: 6000, Lumens: 222, Wattage (max) : 6, Bulb Included: Yes

See full description
Specifications for LED LED 2 Light Sign Light Silver IP44
  • Finish
    Silver
  • Number of Lights
    2
  • Width
    26cm
  • Projection
    34cm
  • Wattage
    6
  • Colour Temperature
    6000K
    6000
  • IP Rating
    IP44
  • Bulb Included
    Yes
  • Lamp Type
    LED
  • Lumens
    222
  • Product Type
    Sign Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome