Powell LED 3 Light Small Outdoor Spot Grey Ip65


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

Powell LED 3 Light Small Outdoor Spotlight Grey IP65 | Description: The small spotlight will ensure your building stays bright and accessible around the clock. The grey fitting is strong and durable, perfect for outdoor use. The lamp takes LED bulbs for energy saving and greater efficiency. The lamp head can be adjusted up and down as required and there is a plastic spike for ground mounting also included. This fitting can be used with extension arm 71-9487-34-34 or 71-9487-Z5-Z5. | Features: Finish: Grey, Material: High purity aluminium, Diffuser Material: Transparent glass, IP Rating: IP65, Height (cm) : 14, Diameter (cm) : 9, Projection (cm) : 21.5, No. of Lights: 3, Lamp Type: LED CREE, Kelvin: 4000, Lumens: 552, Wattage (max) : 6.5

Feature Attributes

Product Type:
Outdoor Spotlight
Number of Lights:
3
Lumens:
552
Height:
14 cm
Colour Temperature:
4000
Projection:
21.5 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome