Carbonle Outdoor Display Light Silver IP67

Order Code: ZT3331340S

£219.99 Inc VAT (20%)


Description

Carbonle Outdoor Display Light Silver IP67 | Features: Finish: Silver | IP Rating: IP67 | Min Height: 15cm | Diameter: 12cm | Lamp Type: Integrated LED | Weight: 0.7kg | Wattage (max) : 5W

Specifications for Carbonle Outdoor Display Light Silver IP67
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    5W
  • Weight
    0.7kg
  • Product Type
    Outdoor Display Light
  • Finish
    Silver
  • IP Rating
    IP67
  • Diameter
    12cm
  • Min Height
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome