Esparta 1 Light Outdoor Spotlight Urban Grey IP65, E27

Order Code: ZT3314369S

£179.99 Inc VAT (20%)
£189.995% off


Description

Esparta 1 Light Outdoor Spotlight Urban Grey IP65, E27 | Description: The spotlight, available in more than one finish, is the ideal choice in any outdoor setting. The fitting includes a ground spike, for installing the spotlight in the ground. The spotlight is adjustable in angle, allowing you to shine the light exactly where it is most needed. The fitting is also compatible with halogen and fluorescent lamps. Complete with a 2.5m cable. This fitting is compatible with a wall mounting rod (71-9487-34-34V1, 71-9487-Z5-Z5V1) | Features: Finish: Urban grey, Material: Glass, IP Rating: IP65, Height (cm) : 18, Depth (cm) : 24, No. of Lights: 1, Lamp Type: E27 Par-38, Wattage (max) : 80, Weight (kg) : 1.2, Bulb Included: No

See full description
Specifications for Esparta 1 Light Outdoor Spotlight Urban Grey IP65, E27
  • Height
    18cm
  • IP Rating
    IP65
  • Number of Lights
    1
  • Product Type
    Outdoor Spotlight
  • Wattage
    80
  • Weight
    1.2kg
  • Bulb Included
    No
  • Material
    Glass
  • Maximum Wattage
    80W
  • Depth
    24cm
  • Lamp Type
    E27 Par-38
  • Finish
    Urban Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome