Economy Outdoor Display Light Black IP54

Order Code: ZT3330931S

£93.99 Inc VAT (20%)


Description

Economy Outdoor Display Light Black IP54 | Features: Finish: Black | IP Rating: IP54 | Min Height: 24cm | Width: 22cm | Lamp Type: E27 | Weight: 0.7kg | Wattage (max) : 18W

Specifications for Economy Outdoor Display Light Black IP54
  • Lamp Type
    E27
  • Finish
    Black
  • Product Type
    Outdoor Display Light
  • Width
    22cm
  • Weight
    0.7kg
  • Maximum Wattage
    18W
  • IP Rating
    IP54
  • Min Height
    24cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome