Inside Outdoor Ground Display Spotlight Lamp 1 Light Coffee IP54, G9

Order Code: ZT3326352S

£109.99 Inc VAT (20%)


Description

Inside Outdoor Ground Display Spotlight Lamp 1 Light Coffee IP54, G9 | Description: This compact outdoor spotlight is the ideal choice for catching attention to a specific part of the outdoor dor. At the same time, the spotlight will add to the safety of the outdoor area at night. The finish of the fitting makes it unobtrusive, where it can simply blend into the landscape during the day. The head a of the fitting is adjustable in angle, allowing you to position the light where it will be most effective. Complete with a spike for ground mounting. Class one. | Features: Finish: Coffee, Material: Aluminum, IP Rating: IP54, Height (cm) : 27.5, Length (cm) : 6.5, Projection (cm) : 15, No. of Lights: 1, Lamp Type: G9, Weight (kg) : 0.37, Class: Class 1, Bulb Included: No

See full description
Specifications for Inside Outdoor Ground Display Spotlight Lamp 1 Light Coffee IP54, G9
  • Weight
    0.37kg
  • Lamp Type
    G9
  • Length
    6.5cm
  • IP Rating
    IP54
  • Class
    Class 1
  • Projection
    15cm
  • Bulb Included
    No
  • Finish
    Coffee
  • Material
    Aluminum
  • No. of Lights
    1
  • Height
    27.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome