Terra 1 Light Outdoor Ground Light Black IP65

Order Code: ZT3591200S

£123.99 Inc VAT (20%)


Description

Terra 1 Light Outdoor Ground Light Black IP65 Descriptio This outdoor spotlight has a cast aluminium frame, painted in different finishes. The fitting provides a large light shine, which will illuminate a wide area. The adjustable body of the fitting will enable facing the light at the best angle so that it can be most effective. Transparent Pyrex glass diffuser. Easy ground installation is provided by the ground spike. The high IP rating protects the fitting against the outdoor elements. Class one. Features Finish: Black Material: Aluminium IP Rating: IP65 Height (cm) : 29.5 Length (cm) : 8 Projection (cm) : 15 No. of Lights: 1 Wattage (max) : 35 Weight (kg) : 0.52 Class: 1 (Earthed) Bulb Included: Yes

See full description
Specifications for Terra 1 Light Outdoor Ground Light Black IP65
  • Bulb Included
    Yes
  • Weight
    0.52kg
  • Maximum Wattage
    35W
  • Material
    Aluminium
  • Projection
    15cm
  • Finish
    Black
  • IP Rating
    IP65
  • Height
    29.5cm
  • Number of Lights
    1
  • Length
    8cm
  • Product Type
    Outdoor Ground Light
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome