Pathlux Outdoor LED Coastal Ground Uplights


£129.99 Inc VAT (20%)

See all variants from £129.99


Description unavailable

Feature Attributes

Material:
Die Cast Aluminium
Finish:
Stainless Steel
Dimmable:
Non-dimmable
Lamp Type:
LED
IP Rating:
IP67
Colour Temperature:
3000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome