Aero 1 Light Sign Light Aluminium IP55, GU10

Order Code: ZT3312215S

£229.99 Inc VAT (20%)


Description

Aero 1 Light Sign Light Aluminium IP55, GU10 | Description: This outdoor sign light is perfect for aiming the light right where you need it for a safe and beautiful exterior. The Aero Aluminium Single Sign Light has a satin finish and adjustable head to customize the lighting to your specifications. Its modern sleek style is great for a contemporary aesthetic. | Features: Finish: Aluminium, IP Rating: IP55, Height (cm) : 10.5, Projection (cm) : 55, No. of Lights: 1, Lamp Type: GU10, Wattage (max) : 50, Bulb Included: No

See full description
Specifications for Aero 1 Light Sign Light Aluminium IP55, GU10
  • Product Type
    Sign Light
  • Height
    10.5cm
  • Bulb Included
    No
  • Number of Lights
    1
  • Finish
    Aluminium
  • IP Rating
    IP55
  • Lamp Type
    GU10
  • Projection
    55cm
  • Maximum Wattage
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome