Nema 1 Light Outdoor Spike Light Stainless Steel IP44, GU10

Order Code: ZT3318206S

£139.99 Inc VAT (20%)


Description

Nema 1 Light Outdoor Spike Light Stainless Steel IP44, GU10 | Features: Finish: Stainless Steel | Material: Stainless Steel | IP Rating: IP54 | Height (cm) : 24 | Length (cm) : 11 | No. of Lights: 1 | Lamp Type: GU10 | Wattage (max) : 5 | Weight (kg) : 0.87 | Class: 1 (Earthed) | Bulb Included: Yes

Specifications for Nema 1 Light Outdoor Spike Light Stainless Steel IP44, GU10
  • Weight
    0.87kg
  • Bulb Included
    Yes
  • Product Type
    Outdoor Spike Light
  • No. of Lights
    1
  • Length
    11cm
  • IP Rating
    IP44
  • Height
    24cm
  • Lamp Type
    GU10
  • Maximum Wattage
    5W
  • Class
    1 (Earthed)
  • Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome