Holborn 2 Light Outdoor Decorative Flush Polished Chrome IP44

Order Code: ZT3949407S

£399.99 Inc VAT (20%)


Description

Holborn 2 Light Outdoor Decorative Flush, Polished Chrome IP44 | Features: Finish: Polished Chrome | Material: Solid Brass, Clear Glass | IP Rating: IP44 | Height: 16.5cm | Width: 30cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 5.8kg | Wattage (max) : 60W

Specifications for Holborn 2 Light Outdoor Decorative Flush Polished Chrome IP44
  • Weight
    5.8kg
  • Number of Lamps
    2
  • Product Type
    Outdoor Decorative Flush
  • Height
    16.5cm
  • Lamp Type
    E27
  • Finish
    Polished Chrome
  • Material
    Clear Glass
    Solid Brass
  • IP Rating
    IP44
  • Bulb Included
    No
  • Width
    30cm
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome