Deco Lane 1 Light Half Outdoor Wall Lantern


£109.99 Inc VAT (20%)

See 5 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Height:
32.5 cm
Bulb Included:
No
Lamp Type:
E27
IP Rating:
IP44
Projection:
11 cm
Maximum Wattage:
60 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome