Thor Outdoor Led Display Light Small Polished IP65 2W 3000K

Order Code: ZT3310448S

£229.99 Inc VAT (20%)


Description

Thor Outdoor LED Display Light Small Polished IP65 2W 3000K | Features: Finish: Transparent | Material: Glass | Max Height (cm) : 8.90 | Width (cm) : 3.00 | Length (cm) : 6.20 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: LED warm-white 3000K | Lumens: 185lm | Bulb Included: Yes | Wattage (max) : 2W

Specifications for Thor Outdoor Led Display Light Small Polished IP65 2W 3000K
  • Lumens
    185lm
  • Width
    3.0cm
  • Colour
    Warm White
  • Maximum Wattage
    2W
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000K
  • Material
    Glass
  • Bulb Included
    Yes
  • Max Height
    8.9cm
  • IP Rating
    IP65
  • Finish
    Transparent
  • Length
    6.2cm
  • Number of Lights
    1
  • Product Type
    Outdoor LED Display Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome