6m E27 20 Bulb Festoon Lights Warm White

Order Code: ZT4950095S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

GardenKraft 6m E27 20 Bulb Festoon Lights Warm White 6 sets can be connected on. -MAX connect 6 Sets Max -Wattage connect up to 1000W -Includes: 1PC Spare bulb and 40PC screws to fix bulbs onto house/building. Approximate cable length from Plug to first bulb: 2.15m Approximate length connector : 0.15m Light Length: 6M Combined Length: 8m approx Bulb Space: 30cm approx. 0.5W per G45 bulb, 20 bulbs per set Warm White 2700K Power: 220-240V 50Hz, 12W Light Set Ip Rating: IP65 Indoor and outdoor Use includes 40PC Screws Accessory and 1PC Spare Bulb

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 6m E27 20 Bulb Festoon Lights Warm White
  • Colour Temperature
    2700K
  • IP Rating
    IP65
  • Product Type
    Festoon Lights