0
1

Wells Outdoor Display Light Black IP65

Order Code: ZT4186272S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Wells Outdoor Display Light Black IP65 | Features: Finish: Black | Material: ABS/PC | IP Rating: IP65 | Height: 14cm | Width: 8cm | Depth: 14cm | Lamp Type: GU10 | No. of Lamps: 1 | Weight: 0.34kg | Wattage (max) : 6W

Specifications for Wells Outdoor Display Light Black IP65
  • Height
    14cm
  • IP Rating
    IP65
  • Product Type
    Outdoor Display Light
  • Width
    8cm
  • Lamp Type
    GU10
  • Weight
    0.34kg
  • Maximum Wattage
    6W
  • Finish
    Black
  • Material
    ABS/PC
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome