Post 1 Light Outdoor Spotlight Grey IP65

Order Code: ZT3333846S

£93.99 Inc VAT (20%)
£99.996% off
QuantityPriceDiscount
1 - 4£93.990%
5 +£89.295%


Description

Post 1 Light Outdoor Spotlight Grey IP65 | Description: A simple yet stylish positionable ground spotlight, highly water resistant and available in three versatile colours. | Features: Finish: Grey, Material: Aluminium, Diffuser Material: Glass, IP Rating: IP65, Length (cm) : 10.9, Diameter (cm) : 9.8, No. of Lights: 1, Wattage (max) : 50, Weight (kg) : 0.47, Bulb Included: No, Energy Efficiency: NO BULB

Specifications for Post 1 Light Outdoor Spotlight Grey IP65
  • Maximum Wattage
    50
  • Diameter
    9.8cm
  • Material
    Aluminium
  • Finish
    Grey
  • No. of Lights
    1
  • Diffuser Material
    Glass
  • Product Type
    Outdoor Spotlight
  • Length
    10.9cm
  • Weight
    0.47kg
  • IP Rating
    IP65
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome