Chiswick Outdoor Display Light - Antique Brass IP44

Order Code: ZT4279256S

£329.99 Inc VAT (20%)


Description

Chiswick Outdoor Display Light, Antique Brass IP44 | Features: Finish: Antique Brass | Material: Brass, Clear Prismatic Glass | IP Rating: IP44 | Height: 39.6cm | Width: 23cm | Projection: 53.8cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2kg | Wattage (max) : 60W

Specifications for Chiswick Outdoor Display Light - Antique Brass IP44
  • Material
    Clear Prismatic Glass
    Brass
  • Finish
    Antique Brass
  • Product Type
    Outdoor Display Light
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • Width
    23cm
  • IP Rating
    IP44
  • Height
    39.6cm
  • No. of Lamps
    1
  • Projection
    53.8cm
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome