Helio 1 Light Outdoor Spotlight Stainless Steel IP67, GU10

Order Code: ZT3313956S

£173.99 Inc VAT (20%)
£179.993% off


Description

Helio 1 Light Outdoor Spotlight Stainless Steel IP67, GU10 | Description: This outdoor spotlight is part of the collection. The stainless steel fitting has a smart design and is strong and durable. The lamp can be adjusted to shine in different directions as desired. There is a plastic spike for soft ground also included with this product. Care must be taken to ensure correct maintenance for stainless steel. | Features: Finish: Stainless steel AISI 316, Material: Stainless steel AISI 317, Diffuser Material: Hardened glass, IP Rating: IP67, Height (cm) : 15, Diameter (cm) : 10, Projection (cm) : 20, No. of Lights: 1, Lamp Type: GU10, Wattage (max) : 50, Weight (kg) : 0.4, Bulb Included: Yes

See full description
Specifications for Helio 1 Light Outdoor Spotlight Stainless Steel IP67, GU10
  • Maximum Wattage
    50W
  • Wattage
    50
  • No. of Lights
    1
  • Diameter
    10cm
  • Projection
    20cm
  • Finish
    Stainless steel AISI 316
  • Height
    15cm
  • Weight
    0.4kg
  • IP Rating
    IP67
  • Material
    Stainless steel AISI 317
  • Lamp Type
    GU10
  • Colour
    Silver
  • Diffuser Material
    Hardened glass
  • Bulb Included
    Yes
  • Product Type
    Outdoor Spotlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome