Ringo 1 Light Recessed Outdoor Ground Light Stainless Steel IP67

Order Code: ZT3333662S

£89.99 Inc VAT (20%)


Description

Ringo 1 Light Recessed Outdoor Ground Light Stainless Steel IP67 | Features: Finish: Stainless Steel | Material: Stainless Steel | Diffuser Material: Glass | IP Rating: IP67 | Height (cm) : 13.8 | Width (cm) : 11 | Diameter (cm) : 11 | No. of Lights: 1 | Wattage (max) : 50 | Weight (kg) : 0.53 | Bulb Included: No | Energy Efficiency: NO BULB

Specifications for Ringo 1 Light Recessed Outdoor Ground Light Stainless Steel IP67
  • No. of Lights
    1
  • Diffuser Material
    Glass
  • IP Rating
    IP67
  • Bulb Included
    No
  • Weight
    0.53kg
  • Maximum Wattage
    50
  • Height
    13.8cm
  • Width
    11cm
  • Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome