Thor Integrated Alluminium LED Outdoor Display Lights


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Material:
Aluminum, Metal
Projection:
9.5 cm
IP Rating:
IP65
No. of Lamps:
1
Product Type:
Outdoor Display Light
Height:
7.5 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome