Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Tommy 1 Light Outdoor Ground Ip66
By Netlighting
See all variants from
£159.99
Inc VAT (20%)
See all variants from
£159.99
Description unavailable
Feature Attributes
Height:
34 cm
Length:
12.2 cm
No. of Lights:
1
Class:
2 (Double Insulated)
Weight:
0.73 kg
Bulb Included:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome