Hubble Outdoor LED Display Light Urban Grey IP65 IK08 2700K

Order Code: ZT3949089S

£559.99 Inc VAT (20%)


Description

Hubble Outdoor LED Display Light Urban Grey IP65 IK08 2700K | Features: Finish: Urban grey | Material: Glass | Max Height (cm) : 40.50 | Width (cm) : 20.70 | Length (cm) : 33.40 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: LED warm-white 2700K | Lumens: 1118lm | Bulb Included: Yes

Specifications for Hubble Outdoor LED Display Light Urban Grey IP65 IK08 2700K
  • Product Type
    Outdoor LED Display Light
  • Lumens
    1118lm
  • Length
    33.4cm
  • Material
    Glass
  • Number of Lights
    1
  • Bulb Included
    Yes
  • Max Height
    40.5cm
  • Width
    20.7cm
  • Lamp Type
    Integrated LED
  • Finish
    Urban Grey
  • IP Rating
    IP65
  • Colour Temperature
    2700K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome