Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Kichler Andover Outdoor Wall Lantern
By Netlighting
3 Variants From
£189.99
Inc VAT (20%)
See 3 Product Variants
£189.99
Description
Description unavailable
Feature Attributes
IP Rating:
IP44
Maximum Wattage:
60 W
Lamp Type:
E27
Material:
Aluminium
Finish:
Weathered Zinc
Number of Lights:
1
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome