Ardino Outdoor Downlight Spot Led 3000K Aluminum Dark Grey IP65

Order Code: ZT3335491S

£199.99 Inc VAT (20%)


Description

Ardino Outdoor Downlight Spot LED 3000K Aluminum Dark Grey IP65 | Features: Finish: Graphite | IP Rating: IP65 | Height: 17.5 Cylindercm | Length: 16.2cm | Diameter: 8cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 1200lm | Wattage (max) : 15W

Specifications for Ardino Outdoor Downlight Spot Led 3000K Aluminum Dark Grey IP65
  • IP Rating
    IP65
  • Finish
    Graphite
  • Maximum Wattage
    15W
  • Height
    17.5cm
  • Diameter
    8cm
  • Length
    16.2cm
  • Colour Temperature
    3000K
  • Lumens
    1200lm
  • Product Type
    Outdoor Downlight Spot
  • Lamp Type
    Integrated LED
  • Colour
    Dark Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome