Micro Outdoor Led Display Light Urban Grey IP65 IK04 3000K

Order Code: ZT3315077S

£319.99 Inc VAT (20%)
£329.993% off


Description

Micro Outdoor LED Display Light Urban Grey IP65 IK04 3000K | Features: Finish: Urban grey | Material: Glass | Width (cm) : 7.00 | Length (cm) : 19.20 | Lamp Type: INTEGRATED LED | IP Rating: IP65 | Kelvin: LED warm-white 3000K | Lumens: 2061lm | Bulb Included: Yes

Specifications for Micro Outdoor Led Display Light Urban Grey IP65 IK04 3000K
  • Finish
    Urban Grey
  • Lumens
    2061lm
  • Length
    19.2cm
  • Material
    Glass
  • Product Type
    Outdoor LED Display Light
  • Colour Temperature
    3000K
  • Width
    7.0cm
  • Bulb Included
    Yes
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome