Hinkley Sutcliffe Outdoor Wall Lanterns with Aged Zinc


£499.99 Inc VAT (20%)

See all variants from £499.99

Description


Description unavailable

Feature Attributes

Finish:
Antique Nickel
Depth:
14 cm
Product Type:
Outdoor Wall Lantern
Material:
Clear Glass
Maximum Wattage:
60 W
IP Rating:
IP44
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome