Pyramid Outdoor Bollard Light Stainless Steel IP44

Order Code: ZT3314324S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Pyramid Outdoor Bollard Light Stainless Steel IP44 | Description: This is a high quality LED exterior post light which uses a stepped reflector to provide a distinctive light pattern. A great choice for those who want to make a statement. Matching items available | Features: Finish: Stainless Steel, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 50, Diameter (cm) : 11.7, Bulb: LED, Kelvin: 6500, Lumens: 81, Wattage (max) : 3.5

See full description
Specifications for Pyramid Outdoor Bollard Light Stainless Steel IP44
  • Product Type
    Outdoor Bollard Light
  • Finish
    Stainless Steel
  • Material
    Polycarbonate
  • Diameter
    11.7cm
  • Colour Temperature
    6500
  • Height
    50cm
  • Lumens
    81
  • Wattage
    3.5
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome