Fiesta Outdoor Display Hanging Lights Black IP44, E27

Order Code: ZT3326226S

£179.99 Inc VAT (20%)


Description

Fiesta Outdoor Display Hanging Lights Black IP44, E27 | Description: Turn your outdoor space into a magical world with the simple addition of Fiesta Black Outdoor Display Hanging Lights. Crafted with round white bulbs for soft yet practical illumination these hanging lights could be strung on a pergola, fence, or even on trees and bushes to light up the night. | Features: Finish: Black, Material: Plastic, IP Rating: IP44, Height: 14cm, Length: 605cm, Projection: 4cm, Lamp Type: E27, No. of Lamps: 10, Bulb Included: No, Dimmable: Yes With Dimmable Bulbs, Weight: 1.53, Wattage (max) : 15

See full description
Specifications for Fiesta Outdoor Display Hanging Lights Black IP44, E27
  • IP Rating
    IP44
  • Bulb Included
    No
  • Finish
    Black
  • Material
    Plastic
  • Projection
    4cm
  • Dimmable
    Yes with Dimmable Bulbs
  • Height
    14cm
  • Number of Lamps
    10
  • Length
    605cm
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Weight
    1.53kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome