Bulkhead Round Outdoor Light Solid Brass Ribbed Glass

Order Code: ZT3948466S

£359.99 Inc VAT (20%)


Description

Head Round Outdoor Light Solid Brass Ribbed Glass

Specifications for Bulkhead Round Outdoor Light Solid Brass Ribbed Glass
  • IP Rating
    IP64
  • Material
    Brass and Glass
  • Finish
    Brass
  • Lamp Type
    E27
  • Wattage
    60W
  • No. of Lamps
    1
  • Bulb Included
    No
  • Projection
    10cm
  • Height
    23.5cm
  • Weight
    2.06kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome