Thor Outdoor Display Light Black IP65 3000K


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Bulb Included:
Yes
Material:
Aluminium
Projection:
9.5 cm
Product Type:
Outdoor Display Light
IP Rating:
IP65
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome