Pasadena Outdoor Wall Lantern Smoky Chrome IP44

Order Code: ZT4807697S

£179.99 Inc VAT (20%)


Description

Pasadena Outdoor Wall Lantern Smoky Chrome IP44 | Features: Finish: Smoky Chrome | Material: Glass Chrome Steel | IP Rating: IP44 | Height: 26cm | Width: 12cm | Depth: 20cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.9kg | Wattage (max) : 15W

Specifications for Pasadena Outdoor Wall Lantern Smoky Chrome IP44
  • Height
    26cm
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Finish
    Smoky Chrome
  • Weight
    0.9kg
  • Width
    12cm
  • Depth
    20cm
  • Material
    Glass, Chrome Steel
  • IP Rating
    IP44
  • Number of Lamps
    1
  • Product Type
    Outdoor Wall Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome