LED 3 Light Outdoor Spotlight Stainless Steel IP65

Order Code: ZT3316022S

£113.99 Inc VAT (20%)


Description

LED 3 Light Outdoor Spotlight Stainless Steel IP65 | Description: This stainless steel LED outdoor spotlight is great for illuminating your garden features at night. The classic chrome spotlight has three LEDs using the latest energy saving LED technology, to provide a crisp beam of light. And the fitting is IP65 rated fully jetproof to protect against rain, watering and cleaning. | Features: IP Rating: IP65, Height (cm) : 9, Length (cm) : 13, Projection: 10, No. of Lights: 3, Lamp Type: LED, Kelvin: 6000, Lumens: 240, Wattage (max) : 1, Weight (kg) : 0.75, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for LED 3 Light Outdoor Spotlight Stainless Steel IP65
  • Class
    1 (Earthed)
  • Number of Lights
    3
  • Length
    13cm
  • Weight
    0.75kg
  • Projection
    10cm
  • Material
    Stainless Steel
  • IP Rating
    IP65
  • Colour Temperature
    6000K
  • Bulb Included
    Yes
  • Product Type
    Outdoor Spotlight
  • Lumens
    240lm
  • Wattage
    1
  • Height
    9cm
  • Maximum Wattage
    1W
  • Lamp Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome